Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2412058

MPN #: TM-40-AIR

Vestil Tilt Master Air/Oil Pallet & Container Tilter, 4000 lb. Cap, 41-1/16"W x 38-1/8"L Forks

Product Description
Tilt Master Pallet & Container Tilter TM-40-AIR will function as a transporter by moving completed products from work station to work station without waiting for a fork truck; Two rigid and two swivel casters provide smooth and efficient mobility; 90° tilt angle allows for better ergonomic access; Ergonomic push handle folds down when not needed for better access.Note: Product has a tolerance of +/- ¼".

PRICE
$6,719.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75-1/4 in
Width41-1/16 in
Height76-5/16 in
Lowered Height3-1/2 in
Raised Height33 in
Weight Capacity4000 lbs
Weight631 lbs
Fork Length38-1/8 in
Fork Width6 in
Distance Between Forks14 in
Distance Across Forks26 in
Wheel Diameter8 in
Operator Reach7-1/4 in
Level Height28-5/8 in
Fork Adjustment26 in

Product Details

Assembly RequiredNo
Min Tile Angle Degrees0 °
MaterialSteel
Lift Time98 Seconds
OperationManual
Manufacturers Part NumberTM-40-AIR
Max Tilt Angle Degrees90 °
BrandVestil
TypeManual Pallet & Container Tilter
ColorBlue
Load Wheel MaterialPhenolic

Warranty

Warranty1 Year