Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217537

MPN #: PMC-PM5-2748

Vestil™ Pramac Mini Hand Pallet Truck with Wheel, 5500 lb. Cap, 26-1/2"W x 44-1/2"L Forks

Product Description
Easy to maneuver in tight spaces. Offers a combination of light frame and rollers with self-lubricating ball bearings. Handle is ergonomically designed for operator comfort, reducing lifting and rolling effort. Supplemental rollers allow an easier entrance and a quicker exit from the closed pallets. Features robotically welded frames for consistent strength. Easy to assemble handle

Features:
  • Compact design allows maneuvering in small areas
  • Transports products smoothly on rollers
  • Strong construction promotes longevity
  • Load capacity for restriction for safety


PRICE
$776.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width28-11/16 in
Height56 in
Lowered Height3-3/8 in
Raised Height7-5/8 in
Weight Capacity5500 lbs
Weight215 lbs
Distance Across Forks26-1/2 in
Fork Length44-1/2 in
Fork Width6-1/2 in

Product Details

Assembly RequiredNo
TypeMini Hand Pallet Truck
ColorBlue/Black
Wheel TypeRigid
StylePramac
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part NumberPMC-PM5-2748
Entry Rollers3
Handle StyleErgonomic
Steer Wheel Material8" Polyurethane
BrandVestil

Warranty

Warranty1