Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217532

MPN #: ALL-T-4-GPT

Vestil™ Gas Powered Drive & Lift All-Terrain Pallet Truck, 4000 lb. Cap., 8 - 36"W x 36"L Forks

Product Description
The gas powered all terrain pallet truck is great for moving heavy loads over rough terrain. Powered by a Briggs & Stratton gas powered engine for both the power traction drive and fork lift/lower. The handle has forward reverse speed control and dead man safety switch. The hydrostatic transmission has a hand-operated forward and reverse selection. The fork raise and lower is powered by a control lever. The steer wheels are pneumatic and the front wheels are foam filled pneumatic. The wheels include sealed bearings for outdoor use.

Features:
  • Three position handle makes operation easy
  • Unique design easily rolls on pneumatic tires
  • Welded steel tubular frame construction provides maximum strength
  • Sealed bearing wheels provide dust protection and long life
  • 190CC Gas Powered


PRICE
$14,437.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75-1/16 in
Width79 in
Height45-3/8 in
Lowered Height3 in
Raised Height12 in
Weight Capacity4000 lbs
Weight1200 lbs
Fork Length36 in
Fork Width4 in
Fork Thickness1-1/2 in
Distance Across Forks8 - 36 in
Between Straddle52 in
Load Center18 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationGas
Manufacturers Part NumberALL-T-4-GPT
BrandVestil
TypeGas Powered All Terrain Pallet Jack
ColorBlue
Wheel TypeFoam-Filled/Pneumatic
Steer Arc Degrees150 °
Load Wheel MaterialRubber
Steer Wheel MaterialRubber

Warranty

Warranty1 Year