Swisher® Timber Brute Eco Split Electric Full Frame Log Splitter, 22 Ton Capacity, 2 HP, 120V
Write a Review
|
Questions & Answers (0)
Product Description
The Swisher® 120V 22T electric motor log splitter is the perfect home accessory for fireplaces or wood-burning stoves. This log splitter provides a quieter option than traditional gas engines and can be used indoors on a standard outlet. The heavy-duty 2-stage pump provides maximum splitting performance and maximizes cycle time. Direct drive reduces the number of moving parts. The splitter can function in both horizontal and vertical splitting positions provides ample splitting force for all wood species. Just raise it with the beam lift handle and secure it in place with the vertical beam lock. The log cradles reduce the chance of the log rolling off the beam. Easily transport your splitter anywhere you want to go it's road towable. Other features include: 25" opening, 1" machined steel compound wedge provides tough and efficient log splitting and a 2.5 gallon protected poly hydraulic tank is rust resistant and protected from potential damage. Hydraulic fluid not included. Assembly required. 13 Second cycle time. Made in the USA of US & global parts. Hydraulic System 1 year warranty; Steel Components 3 year warranty.
PRICE
$3,299.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 456 lbs |
| Opening Size | 25 in |
Product Details
| Type | Log Splitter |
| Horsepower | 2 HP |
| Drive Type | Direct |
| Start Type | Switch |
| Style | Hydraulic |
| Voltage | 120 |
| Cycle Time | 13 sec |
| Manufacturers Part Number | LS22E |
| Engine/Motor Type | Electric |
| Engine Series | F56CH2S2C |
| Brand | Swisher |