Winco TN713 Sandwich Spreader,, Wooden Handle - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Sandwich Spreader.
PRICE
$33.36 Sold in packages of 24 / $1.39 ea
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 3-1/2 in |
Product Details
| Type | Stamped |
| Handle Material | Wooden |
| Material | High Carbon Stainless Steel |
| Package Quantity | 24 |
| Description | Sandwich Spreader Knife |
| Manufacturers Part Number | TN713 |
| Brand | Winco |