Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB2399334

MPN #: CSS L48 4000LM MVOLT 40K 80CRI

Lithonia LED Contractor Single Striplight, 48" long, 4,000 Lumens, 120V-277V, 4000K

Product Description
Lithonia LED Contractor Single Striplight, 48" long, 4,000 Lumens, 120V-277V, 4000K

The light-duty, dimmable, damp-location and DLC® listed CSS LED strip light can easilymount individually to a ceiling, horizontal and vertical wall, or by continuous row/daisy chaining.

PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width2.62 in
Height2.22 in

Product Details

TypeLED Striplight
Lamp IncludedYes
LensAcrylic
Average Life50000 hr
Color Temperature4000 K
ColorWhite
CRI80
Mounting LocationSurface or suspension mounted with appropriate mounting options (see accessories
Wattage35.3 W
Voltage120-277 V
DimmableNo
MaterialCold Rolled Steel
DescriptionLED Contractor Single Striplight
Package Quantity1
Manufacturers Part NumberCSS L48 4000LM MVOLT 40K 80CRI
Lumens4298
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA certified to US and Canada