O'Dell Toilet Plunger - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
O'Dell Toilet Plunger TBP100. Janitorial plunger has large cup for maximum pressure. 21" heavy duty yellow wooden handle.
PRICE
$183.00 Sold in packages of 12 / $15.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight | 7 lbs |
| Handle Height | 21 in |
| Diameter | 6 in |
Product Details
| Type | Toilet Bowl Plunger |
| Handle Material | Wood |
| Material | Wood |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | TBP100 |
| Brand | O'Dell |