O-Cedar Commercial Bowl Swab, Acrylon® W/Cone 12/Case - 96304 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Fast drying Acrylon® yarn gently cleans porcelain fixtures. 13'' long bowl swab effectively cleans under the rim. Economical; hanger hole for easy storage. Cone moves freely over head to remove excess liquid.
PRICE
$38.40 Sold in packages of 12 / $3.20 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 0.3 lbs |
Product Details
| Type | Toilet Bowl Mop |
| Material | Plastic, Acrylon |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 96304 |
| Brand | O-Cedar Commercial |
| Bristle Material | Acrylon® |