This Libman #1024 Combo Set includes a bowl brush, plunger, and caddy that stores both at the same time. This one of a kind caddy hides the plunger, allowing for storage next to the toilet. This set works and looks great in any facility. 10"L bowl brush handle, 17-1/4"L plunger handle.
Libman Commercial Toilet Brush/Plunger Combo W/Caddy, White/Green - 1024 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.90 Sold in packages of 2 / $33.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 6-3/8 in |
| Height | 24 in |
| Weight | 2 lbs |
| Bristle Length | 1 in |
| Handle Height | 10 (Bowl Brush), 17-1/4 (Plunger) in |
| Diameter | 1 in |
Product Details
| Handle Material | Plastic |
| Type | Toilet Bowl Brush/Plunger & Caddy |
| Color | White |
| Material | Plastic/Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 1024 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |