Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB2346853

MPN #: 440

Forney 40 P Plasma Cutter, 120/230V, DC, 10-40A, 60Hz, Green

Product Description
The Forney 40 P plasma cutter is your answer to cutting! This dual-voltage plasma cutter allows you to work wherever 120V and 230V power is available. The 20' torch allows for greater reach and the internal air pressure control ensures that you always have the right pressure. This powerful machine cuts up to 5/8" on mild steel and stainless steel, and up to 3/8" on aluminum. For a wide variety of cutting needs this plasma cutter has you covered!

Includes:
  • 20 ft (6.09m) IPT-40 Plasma Torch
  • 15 ft (4.57m) Ground Clamp with cable
  • 15 ft (4.57m) Input Cable


PRICE
$1,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width7-3/8 in
Height12-3/8 in
Weight30 lbs
Cutting Capacity5/8 Steel in

Product Details

Duty Cycle50% @ 40A
ColorGreen
Amperage10 - 40 A
Hertz60 Hz
PolarityDC
Voltage120/230 V
Phase1
Description40 P Plasma Cutter
Manufacturers Part Number440
BrandForney

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA