Howard Orange Oil Wood Polish - Pour 1 Gallon Jug 4/Case
|
Questions & Answers (0)
Product Description
Uses the power of real orange oil - not mineral spirits - to gently clean and polish without drying out the wood finish. It is ideal for everyday dusting of antiques, furniture, kitchen cabinets and more. Gallon Jug. 4 Bottles/Case.
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Wood Oil Polish |
| Capacity | 1 gal |
| Size Type | Gallon |
| Package Quantity | 4 Bottles |
| Description | Orange Oil |
| Color | All Types |
| Manufacturers Part Number | OR0128 |
| Brand | Howard |