Teknika Tool Set for Steel Strapping w/ Tensioner & Sealer, 1-1/4" Strap Width
Write a Review
|
Questions & Answers (0)
Product Description
This tool set includes heavy duty feedwheel tensioner and heavy duty sealer. The MUL-420's high quality casting guarantees enhanced banding tensioner durability. It has easy access to all wearable parts for maintenance and has a longer and ergonomic frame that allows for effortless operation at even the highest level tension. The MUL-430 is heavy duty dual action sealer for 1-1/4" steel strapping designed for the heaviest steel applications in mind. The unique dual action sealing motion allows for use on vertical surface. This product has a limited warranty of 3 months.
PRICE
$1,025.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.044 |
| Strap Width | 1-1/4 in |
Product Details
| Assembly Required | No |
| Color | Assorted |
| For Use With | Steel |
| Sealer | Yes |
| Style | Tensioner, Sealer |
| Tensioner | Yes |
| Applicable Materials | Steel |
| Includes | Tensioner, Sealer |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MUL-420, MUL-430 |
| Cutter | No |
| Brand | Teknika |
Warranty
| Warranty | 3 mo |