Toolbox® Z400 Greenx Series Big Grip®, 200 Sheets/Bucket, 2 Buckets
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Z400 GreenX series Big Grip® Bucket Wipers keeps your recycled wipers clean and dry both indoors and out. Food safe. Natural color. Elemental chlorine free. Does not contain any natural latex. Ideal for all medium-duty general purpose wiping applications. Recycled DRC Wipers are soft on hands and face, absorbent and won't fall apart when wet. GreenX series recycled wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. GreenX series recycled wipers are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% pre-consumer recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10" x 12" |
Product Details
| Number of Sheets | 400 |
| Size Type | 200 Sheets/Bucket |
| Material | DRC |
| Package Quantity | 2 Buckets/Case |
| Description | TOOLBOX Z400 GreenX Big Grip Bucket |
| Color | Brown |
| Application | Light Duty |
| Manufacturers Part Number | 54202 |
| Brand | Sellars |