Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-62-3035 Scaling Chisel 2"

Milwaukee® 48-62-3035 Scaling Chisel 2"

Item #: WBB446605

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $15.75

Clearance Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee Scaling Chisel 2 In 48-62-3035

Drop Forged of high grade steel, this Hammer Iron with heat treated work areas is used for removing weld spatter, scale and "concrete form" overflow and seepage. One per package.

  • Scaling Chisel
  • 3/4 inch Hex Shank
  • 2 inch width x 12 inch overall length
  • Made from forged high grade steel

Product Specifications

  • BRANDMilwaukee®
  • MANUFACTURERS PART NUMBER48-62-3035
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-62-3035 Scaling Chisel 2"

Milwaukee® 48-62-3035 Scaling Chisel 2"

Item #: WBB446605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant