Take 15% off your entire order!

Offer applied at checkout

Makita 196846-1 5" Dust Extraction Tuck Point Guard For Makita 5" SJS Angle Grinders

Makita 196846-1 5" Dust Extraction Tuck Point Guard For Makita 5" SJS Angle Grinders

Item #: WBB2238830

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$184.92 up to 29% OFF

Price: $130.95

Save $6.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Makita 196846-1 5" Dust Extraction Tuck Point Guard For Makita 5" SJS Angle Grinders

Features:
  • Easily adjustable depth setting for quick changes.
  • Dust port can be adjusted 360° for added versatility. ACCURACY: Clear viewing window for improved visibility.
  • Plunge feature allows for maximum material removal.
  • 5" Dust Extracting Tuck Point Guard
  • For Use With: 9565PCV, 9566PCX1, XAG06Z

Product Specifications

  • BRANDMakita®
  • MANUFACTURERS PART NUMBER196846-1
  • TYPEDust Extraction Accessory
  • FOR USE WITH9565PCV, 9566PCX1, XAG06Z
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita 196846-1 5" Dust Extraction Tuck Point Guard For Makita 5" SJS Angle Grinders

Makita 196846-1 5" Dust Extraction Tuck Point Guard For Makita 5" SJS Angle Grinders

Item #: WBB2238830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant