Take 15% off your entire order!

Offer applied at checkout

DeWALT® DWE46170 7" Surface Grinding Dust Shroud for Large Angle Grinders

DeWALT® DWE46170 7" Surface Grinding Dust Shroud for Large Angle Grinders

Item #: WBB1483382

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $113.00

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt DWE46170 7" Surface Grinding Dust Shroud for Large Angle Grinders

Features:
  • Aids in dust collection and containment, a Perform & Protect™ Dust Feature
  • Spring loaded, hinged door, provides a dust collection solution for both open area grinding and flush edge grinding
  • Universal Connector locks onto tool with a twist and click eliminating the need for duct tape to hold the hose onto the shroud
  • Tool free clamp system is compatible with all DEWALT Large Angle Grinders
  • Delivers a dust shroud that will last in abusive jobsite enviornments and resist abrasion from debris collected
  • Flexible yet durable material allows the user to adjust pressure on the grinder to maintain contact on concrete surface without compromising the durability of the shroud
  • Provides improved productivity when efficient dust collection system/vac is used
  • Helps reduce user exposure to harmful Silica Dust
  • Fits all DEWALT Large Angle Grinders, but ideally suited for DWE4597 and DWE4557

Product Specifications

  • BRANDDeWalt®
  • DESCRIPTIONDust Extractor
  • MANUFACTURERS PART NUMBERDWE46170
  • WEIGHT LBS1.7
  • TYPEBare Tool
  • WHEEL DIAMETER7"
  • FOR USE WITHDeWALT® 7" Angle Grinders
  • HOSE PORT OD ID1.66" / 1.37"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DeWALT® 5140174-71 Conversion Kit (Pack of 2 Filters)

Item #: 501230

Not Yet Rated

Available on or around 11/10/2020

$99.19

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® DWE46170 7" Surface Grinding Dust Shroud for Large Angle Grinders

DeWALT® DWE46170 7" Surface Grinding Dust Shroud for Large Angle Grinders

Item #: WBB1483382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant