Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-32-4755 SHOCKWAVE™ 7/64" Slotted 2" Power Bit  - Pkg Qty 25

Milwaukee® 48-32-4755 SHOCKWAVE™ 7/64" Slotted 2" Power Bit - Pkg Qty 25

Item #: WBB1403734

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1.34

$0.93 ea.

Clearance Price: $23.25 / Pkg of 25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-4755 Shockwave™ 2" Power Bit Slotted 7/64" - Bulk (25)

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE7/64"
  • MANUFACTURERS PART NUMBER48-32-4755
  • TIP TYPESlotted
  • BIT TYPESlotted
  • LENGTH2"
  • TYPEPower Bit
  • PACKAGE QUANTITY25
  • BRANDMilwaukee®
  • DRIVE SIZE INCHESSL3-4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-32-4705 Shockwave™ Insert Bit Hex 9/64" - Bulk (25) - Pkg Qty 3

Item #: B1953736

Not Yet Rated

Ships same day.

$1.35

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-4755 SHOCKWAVE™ 7/64" Slotted 2" Power Bit  - Pkg Qty 25

Milwaukee® 48-32-4755 SHOCKWAVE™ 7/64" Slotted 2" Power Bit - Pkg Qty 25

Item #: WBB1403734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-32-4755 SHOCKWAVE™ 7/64" Slotted 2" Power Bit  - Pkg Qty 25
    Milwaukee® 48-32-4755 SHOCKWAVE™ 7/64" Slotted 2" Power Bit  - Pkg Qty 25
    Milwaukee® 48-32-4755 SHOCKWAVE™ 7/64" Slotted 2" Power Bit  - Pkg Qty 25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant