Professional Rotary Tool IBS/E
Write a Review
|
Questions & Answers (0)
Product Description
Usable for extended periods when grinding, polishing, cleaning, cutting and engraving. Ideal for mechanics, model builders, jewelers, opticians, artists and electronic enthusiasts. This high-revving motor has full-wave electronic speed control capable of producing variable speeds between 5,000 and 20,000rpm and is usable for extended periods at a time producing an exceptional power/ weight ratio. The streamlined die-cast aluminum head provides a stable housing for the ground steel spindle. It runs in a ball bearing assembly, minimizing play (max. runout 0.001"). The tool comes with six high concentricity collets sized 1/32", 1/16", 5/64", 3/32", 7/64" and 1/8" (1.0, 1.5, 2.0, 2.4, 3.0 and 3.2mm) along with a collet nut as well as a selection of 34 industrial quality bits and cutters with shanks Ø 3/32" (2.3mm).
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.19 |
| Width | 7.87 |
| Height | 4.53 |
| Weight | 2 lbs |
Product Details
| Type | Corded |
| Color | Green |
| No Load Speed | 5,000 - 20,000 RPM |
| Hertz | 60 Hz |
| Voltage | 110 V |
| Includes | 41 Accessories |
| Material | Polyamide Plastic |
| Description | Rotary Tool |
| Watts | 100 W |
| Manufacturers Part Number | 38481 |
| Brand | Proxxon |