Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Locking Pliers & Hand Clamps

42 Results
Locking Pliers

Locking Pliers

CompareImageHandle MaterialHandle TypeJaw CapacityLengthNumber of PiecesWire CutterModel #Price
Williams® 9" Long Nose with Wire Cutter Locking Plier
Steel
Lever, Pliers
-
9 in
1
Yes
WBB3191148$10.25
IRWIN VISE-GRIP® IRHT82583 6LN Fast Release™ 6" Long Nose Locking Plier
Plastic
Fast Release
2 in
6 in
1
Yes
Ships Same Day
WBB226052
as low as

$20.00

Save $1.50 (7%)
IRWIN VISE-GRIP® 102L3 10R The Original™ 10" Straight Jaw Locking Plier
Steel
Trigger Release
1-5/8 in
10 in
1
No
Ships Same Day
WBB753411
as low as

$19.25

Save $1.50 (7%)
Tekton 6-3/8" Curved Jaw Locking Plier
Steel
Lever, Pliers
3/4 in
6-3/8 in
1
No
Ships Same Day
WBB3788037
$14.00
IRWIN VISE-GRIP® 1502L3 9LN The Original™ 9" Long Nose Locking Plier
Steel
Trigger Release
2-7/8 in
9 in
1
Yes
Ships Same Day
WBB753404
as low as

$31.95

Save $2.00 (6%)
Williams® 5" Curved Jaw with Wire Cutter Locking Plier
Steel
Lever, Pliers
-
5 in
1
Yes
WBB3191150$6.80
Williams® 7" Curved Jaw with Wire Cutter Locking Plier
Steel
Lever, Pliers
-
7 in
1
Yes
WBB3191151$9.40
Tekton 7-1/2" Long Nose Locking Plier
Steel
Lever, Pliers
5/8 in
7-1/2 in
1
No
Ships Same Day
WBB3788038
$16.00
Williams® 7" Straight Jaw Locking Plier
Steel
Lever, Pliers
-
7 in
1
No
WBB3191164$9.40
IRWIN VISE-GRIP® 1002L3 4WR The Original™ 4" Curved Jaw Locking Plier
Steel
Trigger Release
15/16 in
4 in
1
Yes
WBB753434as low as

$17.25

Save $1.25 (7%)
Showing 1-10 of 19 results
Locking C-Clamp Pliers

Locking C-Clamp Pliers

Locking Plier Sets

Locking Plier Sets

Sheet Metal, Pinch-Off & Welding Hand Clamps

Sheet Metal, Pinch-Off & Welding Hand Clamps

Mixed Plier Sets

Mixed Plier Sets