Pipe & Plumbing Wrenches
Related Products
Irwin® Vise-Grip® 48" Cast Aluminum Pipe Wrench This durable, lightweight 48" wrench has a 6" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
Irwin® Vise-Grip® 36" Cast Aluminum Pipe Wrench This durable, lightweight 36" wrench has a 5" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
The Beta 362INOX heavy-duty stainless steel pipe wrench is a robust and corrosion-resistant tool designed for gripping and turning pipes in plumbing, industrial, and mechanical applications. Its AISI 420 stainless steel construction offers superior durability and resistance to rust, making it ideal for use in wet or corrosive environments such as marine or chemical settings. The wrench features serrated jaws that provide a strong, non-slip grip on round surfaces, while its adjustable design accommodates various pipe diameters with ease. Unlike traditional carbon steel versions, stainless ...
The Crescent cast iron pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent-pending Slim Jaw™ design, cutting the width of the jaws in half, producing 2x access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. The product has a limited lifetime warranty. Features: K9™ jaw technology allows teeth to bite in an arc of 30° for greater access in tight spaces 25% larger bite surface provides maximum grip ...
Irwin® Vise-Grip® 24" Cast Aluminum Pipe Wrench This durable, lightweight 24" wrench has a 3" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.