Take 15% off your entire order!

Offer applied at checkout

+

Edmar 5" Pro Tuckpoint Saw Blade

Edmar 5" Pro Tuckpoint Saw Blade

Item #: WBB553664

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $14.25

  • Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

    $21.00

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $6.00

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Edmar 5" Pro Tuckpoint Saw Blade

Fast removal of mortar joints and long life. Our most popular tuckpoint for the Pro's.

Product Specifications

  • COLOR FINISHSteel
  • MAX RPM12200
  • MANUFACTURERS PART NUMBER00692
  • WEIGHT LBS1
  • DESCRIPTIONTuckpoint Saw Blade
  • THICKNESS INCHES0.25
  • APPLICATIONDry
  • ARBOR SIZE7/8-5/8
  • DIAMETER5"
  • SEGMENT HEIGHT INCHES0.4
  • ARBOR5/8" - 7/8"
  • DIAMETER INCHES5
  • TYPEProfessional
  • BRANDEdmar Abrasive Company
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Edmar 4.5" "Sandwich" Tuckpoint Saw Blade

Item #: B553661

Not Yet Rated

Usually ships in 3 to 6 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Edmar 5" Pro Tuckpoint Saw Blade

Edmar 5" Pro Tuckpoint Saw Blade

Item #: WBB553664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Edmar 5" Pro Tuckpoint Saw Blade
    Edmar 5" Pro Tuckpoint Saw Blade
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant