take 10% off our everday low prices!

Offer applied at final checkout

BOSCH® T119BO3 3" 12TPI HCS Shank Jigsaw Blade (3 Pack)

BOSCH® T119BO3 3" 12TPI HCS Shank Jigsaw Blade (3 Pack)

Item #: WBB272331

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $5.92

Clearance Price: $3.64

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Application: Softwood, chipboard, particleboard, plywood, fiberboard, 5/64" - 1/4".

Product Specifications

  • QUANTITY3
  • BLADE HEIGHT0.15"
  • WORKING LENGTH1.97"
  • MATERIALHCS
  • BLADE THICKNESS0.04"
  • APPLICATIONBasic for Wood
  • TPI12
  • OVERALL LENGTH3"
  • TOOTH DESIGNSide Set & Ground
  • BRANDBosch
  • CUT TYPEFor Curved Cuts
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

BOSCH® 3" Metal Cutting T-Shank Jigsaw Blade, T118G, 36 TPI, 5-Piece - Pkg Qty 5

Item #: WBB272331

Not Yet Rated

Ships same day.

$30.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® T119BO3 3" 12TPI HCS Shank Jigsaw Blade (3 Pack)

BOSCH® T119BO3 3" 12TPI HCS Shank Jigsaw Blade (3 Pack)

Item #: WBB272331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top