Take 15% off your entire order!

Offer applied at checkout

BOSCH® T101BIF 3-1/4" 14TPI .05" Laminate Flooring Scrolling Jigsaw Blade (5 Pack)

BOSCH® T101BIF 3-1/4" 14TPI .05" Laminate Flooring Scrolling Jigsaw Blade (5 Pack)

Item #: WBB1586720

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $13.50

Clearance Price: $9.10

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOSCH® 3" Metal Cutting T-Shank Jigsaw Blade, T118G, 36 TPI, 5-Piece - Pkg Qty 5

BOSCH® 3" Metal Cutting T-Shank Jigsaw Blade, T118G, 36 TPI, 5-Piece - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® T-Shank Jigsaw Blade Set, T500, Professional Grade, 10-Piece - Pkg Qty 5

BOSCH® T-Shank Jigsaw Blade Set, T500, Professional Grade, 10-Piece - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® 3-5/8" Metal Cutting T-Shank Jigsaw Blade, T118EF, 18 TPI, 5-Piece - Pkg Qty 5

BOSCH® 3-5/8" Metal Cutting T-Shank Jigsaw Blade, T118EF, 18 TPI, 5-Piece - Pkg Qty 5

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Howard Leight™ FF-1 FirmFit® Ear Plugs, Disposable, NRR 30, Uncorded, 200 Pairs/Box

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

BOSCH® T101BIF Scrolling Jigsaw Blade For Lam Flooring, 3-1/4"L, 0.05" Blade Thick, 5/Pk, BIM

Features:
  • For straight or gently curved cuts in laminate flooring and other abrasive materials
  • Bimetal Construction for durability and long life
  • 14 TPI tooth design for fast, clean cuts
  • 3-1/4 In. overall length, 2-5/16 In. working length
  • 5 piece pack

Product Specifications

  • MANUFACTURERS PART NUMBERT101BIF
  • PACKAGE QUANTITY5
  • DESCRIPTIONScrolling Jigsaw Blade For Laminate Flooring
  • TYPE OF CUTStraight, splinter-free cuts
  • TOOTH DESIGNPointed teeth and ground
  • LENGTH3-1/4"
  • BLADE HEIGHT0.3"
  • WORKING LENGTH2-5/16"
  • MATERIALBi-Metal
  • APPLICATIONLaminate Flooring
  • TPI14
  • TYPESpecial For Laminate
  • KERF0.05"
  • BRANDBOSCH®
  • MANUFACTURER'S PART NUMBERT101BIF
  • BLADE SIZE3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BOSCH® 3-5/8" Metal Cutting T-Shank Jigsaw Blade, T118EF, 18 TPI, 5-Piece - Pkg Qty 5

Item #: B272325

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$47.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

$18.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

$9.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Mitutoyo Digimatic 0-6''/150MM Stainless Steel Digital Caliper

$126.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® T101BIF 3-1/4" 14TPI .05" Laminate Flooring Scrolling Jigsaw Blade (5 Pack)

BOSCH® T101BIF 3-1/4" 14TPI .05" Laminate Flooring Scrolling Jigsaw Blade (5 Pack)

Item #: WBB1586720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant