Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WB700220

MPN #: DWS780 + DWX726

DeWalt® DWS780 12" Double Bevel Sliding Miter Saw & DWX726 Rolling Stand

Product Description
DeWALT® DWS780 12" Double Bevel Sliding Miter Saw & DWX726 Rolling Stand

DeWALT® DCK299P2 Miter Saw 2" Double Bevel Sliding Compound Miter Saw, 3800 RPM FEATURES:

  • Integrated XPS cross cut positioning system provides adjustment free cut line indication for better accuracy and visibility
  • Powerful 15 Amp, 3,800 rpm motor delivers extended power and durability
  • Super efficient dust collection system captures over 75% of dust generated
  • Tall sliding fences support crown molding up to 7-1/2" nested and base molding up to 6-3/4" vertically against the fence while easily sliding out of the way for bevel cuts
  • Exclusive Back Fence Design cuts up to 2x16 dimensional lumber at 90° and 2x12 at 45°
  • Adjustable stainless steel miter detent plate with 10 positive stops improves productivity and ensures cutting accuracy
  • Miters 60° to the right and 50° to the left providing increased capacity
  • Oversized bevel scale makes bevel angle adjustments accurate and easy
  • Compact, lightweight design (56 lbs.) allows for easy transport and storage
  • Cam lock miter handle with detent override deliver quick and accurate miter angles
  • Dual horizontal steel rails with innovative clamping mechanism and linear ball bearings deliver an accurate, durable and compact saw
  • Innovative gearbox and belt-drive design increases vertical cutting capacity
  • Precise miter system and machined base fence support optimize durability and cutting accuracy

DWX726 Rolling Miter Saw Stand, 300 lbs Capacity Features:

  • Wide adjustable infeed and outfeed roller work supports provide up to 8' of material support
  • Easily adjustable mounting rails adapt to nearly any miter saw or portable thickness planer
  • Wide rubber grip wheels provide easy jobsite mobility
  • Three-position pneumatic assisted raising and lowering for the ultimate in flexibility and ease of set up
  • Durable tubular steel construction allows for a 300lb maximum weight capacity
  • Compact vertical storage option maximizes workplace efficiency and ease of transport
  • Straightforward one time assembly minimizes down time


PRICE
$1,029.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Size12 in
Arbor Size5/8 in

Product Details

45 Degree Bevel Cut2x14
TypeMiter Saw With Stand
Corded/CordlessCorded
Amperage15 A
Dust Bag IncludedYes
Blade Speed3800 SFPM
Bevel TypeDual
StyleCompound
Laser GuideYes
SlidingYes
Voltage110 V
Phase1
Manufacturers Part NumberDWS780 + DWX726
Stand IncludedYes
BrandDeWalt