Hand Saws
Availability
Brand
Special Price
Length
Type
Height
Price
Related Products
Stanley® STST11151, Fold-Up Sawhorse Galvanized metal and polypropylene construction for lightweight durability. Integrated handle or shoulder strap for easy transport - side latches hold two single units together for storage/portability. Folding metal legs with locking mechanism for easy setup and safe transportation. Rubber leg tips to help prevent movement. Designed with working height in mind for comfort. Priced and sold each.
MIDWEST® POWER CUTTER® Long Cut Aviation Snip feature a 3inch length of cut for fewer rebites when cutting long sheets of thin material and a wide opening for cutting vinyl siding nail lip and ribbed roofing material. The tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. ...
MIDWEST® Offset Left Aviation Snip flows material away from blades and position the user's hand above the material for best maneuverability when making long cuts or tight curves. The Offset tool features GLIDETECH® FORGED BLADES. The MIDWEST® GLIDETECH® FORGED BLADE manufacturing process produces unequalled strength, longest lasting edge life, and the most precise cutting action. Blades are hot dropforged of molybdenum alloy steel for exceptional strength and durability and Austemper® heattreated to best accept and hold their precision ground cutting edge. GlideTech® Forged Blades cut ...
Stanley® 14-563, FatMax® Compound Action Aviation Snips, Straight Cuts up to 18 gauge (1.2 mm) cold-rolled steel or 23 gauge (0.7 mm) stainless steel. Forged Chrome Molybdenum steel cutting blades for strength, durability and long cutting life. Serrated cutting blades provide a sturdy bite and help prevent material from slipping during use. Latch design allows for a quick single handed operation Adjustment-free fasteners prevent loosening of the blades. Meets or exceeds ANSI standards.
Heavy-duty cutting power. Easily cuts wires and hard obstacles such as lead, battery pins, door bolts, screws, or rivets. The cutting edges are hardened with a thermal-treatment process that prolongs their useful life. Forged adjustable jaws. Compound leverage system applies greater strength with less effort. Jaw adjustment system using a lever and screws. Forged Chrome-Vanadium steel jaws with 57 to 59 °Rc. Forged steel handles with structural design offer great resistance.