Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Slotted Screwdrivers

75 Results
Slotted Tip Screwdrivers

Slotted Tip Screwdrivers

CompareImageLengthTip WidthWeightShank LengthShank DiameterShank TypeModel #Price
Stanley 66-168-A 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8"
13-1/2 in
3/8 in
0.53 lb lbs
8 in
3/8"
Round
Ships Same Day
WBB320879
$9.20
Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8"
13 in
5/16 in
0.43 lb lbs
8 in
5/16"
Round
Ships Same Day
WBB320877
$9.60
Stanley 66-092 Vinyl Grip Standard Slotted Tip Screwdriver 3/8" x 8"
13-1/2 in
3/8 in
0.60 lb lbs
8 in
3/8"
Round
Ships Same Day
WBB321138
$11.75
Beta 1201E Evox Slotted Screwdriver, Chrome-Plated, Black Tip, OAL 100mm
7-3/4
0.12 in
0.09 lbs
3-15/16 in
0.12
Round
WBB3791706$6.10
Beta 1201E Evox Slotted Screwdriver, Chrome-Plated, Black Tip, OAL 75mm
6-3/4
0.12 in
0.08 lbs
2-15/16 in
0.12
Round
WBB3791707$6.40
Klein Tools® 1/4" Screwdriver Heavy Duty Round Shank 602-4
8 11/32 in
1/4 in
0.29 lb lbs
4 in
-
Round
Ships Same Day
WBB320742
$10.50
Urrea SAE Cushion Grip Screwdriver, 9402, Slotted Tip, 7-3/4"L, 4" X 3/16" Round Shank
7-3/4 in
3/16 in
0.17 lbs
4 in
3/16"
Round
WBB992364$3.62
Williams® Endurogrip™ Cabinet Slotted Screwdriver, 3/16" Tip x 6" Blade Length
9-11/16
3/16 in
0.98 lbs
6 in
3/16
Round
WBB3193948$8.70
Klein Tools® 600-4 1/4" Screwdriver HD Square Shank
8 11/32 in
1/4 in
0.31 lb lbs
4 in
-
Square
Ships Same Day
WBB320786
$12.00
Beta 1241 Screwdriver with Steel Head For Slotted Head Screws, 5.5mm x 100mm
11-7/8
5.5 in
0.19 lbs
100 in
5.5
Round
WBB3195747$9.30
Showing 1-10 of 48 results

Cabinet Tip Screwdrivers

Cabinet Tip Screwdrivers
Cabinet Tip Screwdrivers are ideal for contractors, maintenance, and repair applications. These screwdrivers feature solid steel shanks and durable handles with plastic, polypropylene, or rubber cushioning for long-lasting use. Choose from various Cabinets, Slotted, Cabinet Slotted, Fluted Cabinet Slotted, and Keystone-tipped screwdrivers
Showing 1-10 of 12 results
Stubby Slotted Tip Screwdrivers

Stubby Slotted Tip Screwdrivers

Standard Tip Screwdrivers

Standard Tip Screwdrivers
Standard Tip Screwdrivers are necessary for electronics, maintenance, and other industries. Screwdrivers come in various dimensions to suit different applications. Some models are non-sparking and non-magnetic for hazardous areas. Slotted Screwdrivers provide convenient fastener installation and removal. They are corrosion-resistant due to heat-treated alloy steel shanks to ensure durability.