Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB3201709

MPN #: STHT60025

Stanley Screwdriver Set: 6 Pieces, Phillips/Slotted Tip, #1/1/4 in/#2/3/16 in Tip Size, Molded Grip

Product Description
Ensure the tool you need is at your fingertips with the STANLEY 6 pc. Screwdriver Set. Featuring Phillips and slotted tip types to accommodate a range of fastening needs, each screwdriver has a molded, bi-material handle with 3 grip zones to accommodate.

PRICE
$14.00

1
1
Usually ships in 7 to 10 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSet
Package Quantity6
ColorBlack/Yellow
BrandStanley

Warranty

WarrantyLimited Lifetime