
Customers Also Viewed
Crafted for fast cutting and long life, DEWALT Type 1 HP Metal Cutting Wheels feature a thin .045" wheel design for quick, burr-free cuts and a proprietary material mix for extended wheel life. Aluminum oxide grain delivers aggressive cutting action. 2 full sheets of fiberglass offer durability and safety.
Product Specifications
- BRANDDeWalt®
- ABRASIVE MATERIALAluminum Oxide
- GRIT60
- GRADEMedium
- DIAMETER INCHES7
- CENTER HOLE DIAMETER INCHES7/8
- MAXIMUM RPM8700
- WHEEL TYPEType 1
- SERIESHP
- UPC028877321639
- APPLICATIONMetal & Stainless Cutting
- TOOL COMPATIBILITYAngle Grinders
- PACKAGE QUANTITY25
- THICKNESS INCHES DECIMALS1.25
- THICKNESS INCHES FRACTIONS1-1/4
- MANUFACTURERS PART NUMBERDW8065
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00
Popular item in this category
DeWalt DW8062 Metal & Stainless Cutting Wheel 4-1/2" DIA..045" Thick Aluminum Oxide - Pkg Qty 25
Item #: B1037202
Ships same day.
$39.00

DeWalt DW8065 Metal & Stainless Cutting Wheel 7" DIA..045" Thick Aluminum Oxide - Pkg Qty 25
$2.1
- Product Information
- Customer Review
- Product Q&A
- Accessories