Industrial Lubricants
Availability
Special Price
Brand
Type
Color
Size
Price
Related Products
Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty parts Recommended Uses: Bearings, cables, nuts and bolts, air power tools, ball and ...
Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty ...
Nano NXD Grease crushes traditional lithium complex greases in the toughest environments-think saltwater-soaked truck drive-trains, plant conveyors, drilling rigs, pumps, logging, hauling and any equipment that needs to fight heat and corrosion head-on under heavy loads especially in the wet. Features: Superior Water Resistance: Performs in wet or semi-aqueous environments, such as rain and road salt soaked drive-trains and saltwater marine equipment Wide Operating Range: Effective from -10°F to +500°F (-23°C to +260°C), ensuring reliable performance ...
Features: Engineered with proprietary nanomaterials for extreme performance, this grease delivers superior protection and efficiency across a wide range of demanding applications Extreme Nano Protection: Reduces wear, rust, and corrosion, extending equipment lifespan Broad Temperature Range: Operating range from -20°F to +395°F, ensuring reliable operation in extreme conditions. Dropping point 575+°F Unmatched Stability: Exceptional thermal stability and oxidation resistance, with no separation High Efficiency: Low coefficient of friction and superb pump-ability ...
1/2 oz tube Super Lube® Synthetic Grease - Bulk Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 1/2 oz tube Super Lube® Synthetic Grease - Bulk