CRC Contact Cleaner 2000® Precision Cleaner, 13 Wt Oz, Aerosol, HFC, Clear Colorless - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
An aggressive general purpose precision cleaner that effectively removes dirt, light oils and other contaminants. It evaporates quickly, leaves no residue, has no flash or fire point and. Not recommended for use on Noryl® or polycarbonate type plastics.
PRICE
$503.40 Sold in packages of 12 / $41.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 13 oz |
| Size | 13 oz |
Product Details
| Style | Liquid |
| Type | Cleaner |
| Size Type | Aerosol |
| Material | HFC |
| Package Quantity | 12 Cans |
| Description | Contact Cleaner |
| Color | Clear Colorless |
| Manufacturers Part Number | 03150 |
| Brand | CRC |