Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power By GoGreen GG-113-04RC 4-LED Rechargeable Flashlight

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Power By GoGreen GG-113-04RC 4-LED Rechargeable Flashlight

Item #: WBB1122474

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.13

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PerfPower 4-LED Rechargeable Flashlight

4 high-intensity leds, brightest white led technology, powerful focused beam, 12 hour charge lasts for 10 hours, heavy duty case, shatterproof lens, easy-grip handle, energy efficient, water resistant.

Product Specifications

    • DESCRIPTION4-LED Rechargeable Flashlight
    • BRANDPerfPower
    • COLOR FINISHGreen/Yellow
    • LUMENS30
    • PACKAGE QUANTITY1
    • TYPELED
    • MANUFACTURER PART NUMBERGG-113-04RC
    • CONSTRUCTIONPlastic
    • BEAM DISTANCE METERS20m
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does it have a setting so that as you pull it out of the wall socket it immediately turns on?

Question Asked By: SaraJane , June 15, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result