Take 15% off your entire order!

Offer applied at checkout

PIC Gauges 2.5" All Stainless Pressure, 1/4" NPT, 0/100 PSI, Dry Fillable, Lower Mount, 301D-254E

PIC Gauges 2.5" All Stainless Pressure, 1/4" NPT, 0/100 PSI, Dry Fillable, Lower Mount, 301D-254E

Item #: WBB2320963

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.95 up to 37% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $44.95 ea.
  • Buy 3+ $37.95 ea.

Quantity

PIC Gauges 2.5" All Stainless Pressure, 1/4" NPT, 0/100 PSI, Dry Fillable, Lower Mount, 301D-254E

300 series pressure gauge line is a high quality line of liquid filled gauges. The Dry filling helps dampen the effects of pulsation and vibration, while also perpetually lubricating the movement (and keeping contaminates such as dirt away from all moving parts) which will extend the life of the gauge. This gauge has been specifically designed with original equipment manufacturers in mind. It is typically used in chemical processing or food processing applications as well as any commercial or industrial application where stainless steel components are required. 2.5" Dial. 0/100 PSI. 1/4" NPT. Stainless Steel Case, 316 SS Internals. Dry - Fillable. Lower Mount.

Product Specifications

  • COLOR FINISHSilver
  • WIDTH INCHES1.474
  • LENGTH INCHES3.731
  • WEIGHT (LBS)0.35
  • HEIGHT INCHES2.908
  • DESCRIPTIONAll Stainless Pressure Gauge
  • STYLEAll Stainless Industrial
  • CONSTRUCTIONStainless Case, 316 Stainless Internals
  • MANUFACTURERS PART NUMBER301D-254E
  • PACKAGE QUANTITY1
  • BRANDPIC Gauges
  • TYPEPressure Gauge
  • AIR INLET INCHES1/4
  • AIR INLET MNPT/FNPTNPT
  • MAX PSI100
  • APPROVALS/CERTIFICATIONSAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin
  • CONNECTION LOCATIONLower Mount
  • INTERCHANGE9768700
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PIC Gauges 2.5" All Stainless Pressure Gauge, 1/4" NPT, 0/5000 PSI, Glycerine Filled, LM, 301L-254R

Item #: B2321027

Not Yet Rated

Usually ships in 2 to 5 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIC Gauges 2.5" All Stainless Pressure, 1/4" NPT, 0/100 PSI, Dry Fillable, Lower Mount, 301D-254E

PIC Gauges 2.5" All Stainless Pressure, 1/4" NPT, 0/100 PSI, Dry Fillable, Lower Mount, 301D-254E

Item #: WBB2320963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant