Take 15% off your entire order!

Offer applied at checkout

2.5" Type 213.53 300PSI/BAR Gauge - 1/4" NPT LM Stainless Steel

Product May Vary From Image

2.5" Type 213.53 300PSI/BAR Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB231552

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $27.95 ea.
  • Buy 5-9 $26.95 ea.
  • Buy 10+ $24.75 ea.

Quantity

Customers Also Viewed

Wika 2.5 Type 213.53 300 PSI/BAR Gauge - 1/4 NPT LM Stainless Steel

WIKA Type 21X.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Brass Copper Alloy
  • Case Material: Stainless Steel
  • Case Filling: Liquid
  • Window Type: Standard
  • Window Construction: Polycarbonate

Compatibility
U.S. Gauge: 535L, 545L, 546L, 555L, 556L, 559L
Ashcroft: 3005HL

Product Specifications

  • FACTORY FILLINGGlycerine
  • FILLABLEYes
  • AMBIENT OPERATING TEMPERATURE-4°F to 140°F
  • MEDIA OPERATING TEMPERATURE140°F
  • WINDOW CONSTRUCTIONPolycarbonate
  • WINDOW TYPEStandard
  • DIAL CONSTRUCTIONWhite ABS Plastic
  • ACCURACY2.5 Percent
  • BEZEL TYPECrimped
  • POINTER CONSTRUCTIONBlack Aluminum
  • BEZEL CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER9692040
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE213.53
  • GAUGE SIZE INCHES2-1/2
  • RANGE300 PSI/BAR
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/4" NPT
  • CASE CONSTRUCTIONStainless Steel
  • WETTED PARTS CONSTRUCTIONBrass Copper Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2.5" Type 212.53 100PSI/KG/CM2 Gauge - 1/4" NPT CBM Stainless Steel

Item #: B232861

Not Yet Rated

Usually ships in 15 to 18 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2.5" Type 213.53 300PSI/BAR Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 300PSI/BAR Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB231552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant