
Product May Vary From Image
4" Type 233.53 160PSI Gauge - 1/2" NPT LM Stainless Steel
Item #: WBB234036
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 60 PSI
- 100 PSI
- 160 PSI
- 200 PSI
- 300 PSI
- 400 PSI
- 600 PSI
- 1,000 PSI
- 1,500 PSI
- 2,000 PSI
- 3,000 PSI
- 5,000 PSI
- 10,000 PSI
160 PSI
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wika 4" Type 233.53 160 PSI Gauge - 1/2" NPT LM Stainless Steel
The rugged construction of WIKA Type 23X.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field.
Specifications:
The rugged construction of WIKA Type 23X.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field.
Specifications:
- Connection Location: Lower Mount
- Wetted Parts: Stainless Steel
- Case Material: Stainless Steel
- Case Filling: Liquid
- Window Type: Crimped
- Window Construction: Polycarbonate
Compatibility |
U.S. Gauge: 500L, 551L, 552L |
Product Specifications
- FACTORY FILLINGGlycerine
- FILLABLEYes
- AMBIENT OPERATING TEMPERATURE-40°F to 140°F
- MEDIA OPERATING TEMPERATURE212°F
- WINDOW CONSTRUCTIONPolycarbonate
- WINDOW TYPECrimped
- DIAL CONSTRUCTIONWhite Aluminum
- ACCURACY1 Percent
- BEZEL TYPECrimped
- POINTER CONSTRUCTIONBlack Aluminum
- BEZEL CONSTRUCTIONStainless Steel
- MANUFACTURERS PART NUMBER9833425
- PACKAGE QUANTITY1
- BRANDWika
- TYPE233.53
- GAUGE SIZE INCHES4
- RANGE160 PSI
- DUAL SIZE1
- CONNECTION LOCATIONLower Mount
- CONNECTION SIZE1/2" NPT
- CASE CONSTRUCTIONStainless Steel
- WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review
Product Q & A
There are no questions for this product.
Accessories

4" Type 233.53 160PSI Gauge - 1/2" NPT LM Stainless Steel
$136.95
- Product Information
- Customer Review
- Product Q&A
- Accessories