Related Products
HD Motorized Power Cord Reel: 250'/12 Ga. & 200'/10 Ga. Capacity, 30 Amps w/ 115VAC Motor 1125PCL Series professional-grade motorized cord reels feature the industry preferred design including a drum-located, easy to access slip ring assembly for simple routine maintenance and a sturdy all-welded "A" frame built to efficiently handle the most demanding of tasks. The unique permanently lubricated and self-aligning pillow block bearings at each end of the drum allow smooth rotation and are specifically designed for rough, heavy-duty applications. These innovative models handle long length ...
Pressure Wash, 1/2 x 200ft, 4500 psi, Water Without Hose, Hand Crank Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 PSI. Reels are able to carry 50 to 400 feet of tangle-free hose and are complete with a high pressure water swivel for maximum product delivery. The high pressure water swivel is designed to handle a broad range of pressures, temperatures and chemicals; perfect for agricultural/marine, equipment cleaning and pressure washing applications.
COXREELS® MPD, TDMP and 1275HP Series "Dual Hydraulic" hose reels have similar features to their related series, but have been redesigned to handle dual hydraulic applications. Choose between spring driven retraction at 3,000 PSI to 50 feet and hand crank or motorized models at 10,000 PSI to 200 feet. External fluid path with dual port melanized 90° full-flow NPT swivel inlet Swivel Seals: TEFLON Sturdy single pedestal reel features Coxreels' exclusive Super Hub™ dual axle support system Guide arm adjusts to wall, floor, vehicle & overhead positions Solid one piece, heavy gauge ...
Features: Reel Specs - This Hose Reel is crafted of heavy duty impact resistant light weight durable Polypropylene Enclosed Spring Driven Case, a newly designed swivel hose inlet connection protecting against leaks; The 3/8" inch x 50 foot Premium Commercial Hybrid Flex Polymer Hose is a blend of Rubber/PVC and a working pressure of 300PSI / 20BAR; 1/4" inch NPT connections; Included a 36" (0.9m) Lead-in Hose and ergonomic PVC grip; Our Air Hose Reels our suitable for air only Hose Specs; Premium Commercial Hybrid Flex Polymer Hose is a blend of Rubber/PVC, has superior bend radius, no ...
Features: Reel Specs; This 3/8" inch x 50' foot reel is constructed of heavy gauge Industrial steel; corrosion resistant powder coating; Premium Commercial SBR Rubber Hose working pressure is 300PSI/20BAR and 1/4" inch MNPT connections; (Lead-in hose not included) Hose Specs; Premium Commercial SBR Rubber Hose is a blend of Styrene-Butadiene Polymers, lays flat, has superior durability and aging stability; Resistant to; Water/Oil, Heat, Weather, Abrasion and works in conditions of -40°F to 226°F (-40°C to 108°C) Industrial Design; This Reel utilizes a fully enclosed ...