Take 15% off your entire order!

Offer applied at checkout

Mitutoyo 543-783B ID-C Series 0-.5" / 0-12.7MM Digimatic Electronic Indicator W/ Lug Back

Mitutoyo 543-783B ID-C Series 0-.5" / 0-12.7MM Digimatic Electronic Indicator W/ Lug Back

Item #: WBB611610

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$182.00 up to 5% OFF

Price: $172.95

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mitutoyo 0.00005"/0.001mm x 0.500" IDS Digimatic Indicator, Lug Back

Mitutoyo Digimatic Indicators have an absolute encoder that ensures that all settings and readings are maintained for the life of the battery (even when the power is turned off). Features a stainless steel stem and an SPC data output. Provides inch and metric readings, as well as counting direction switching. Digital displays allow for easy and accurate readings.

Product Specifications

  • STYLEID-S
  • TYPEElectronic Indicator
  • BATTERY TYPESR44
  • ACCURACY (+/-) MM0.02
  • DIAL FACE COLOR--
  • MECHANICAL OR DIGITALDigital
  • IP RATINGIP42
  • MINIMUM OUTSIDE DIAMETER - INCHIP42
  • DATA OUTPUT CABLE - 40 INCH905338
  • DATA OUTPUT CABLE - 80 INCH 905409
  • BACK TYPELug
  • POWER SOURCEBattery
  • RESOLUTION/GRADUATION INCHES0.0005
  • RESOLUTION/GRADUATION MM0.01
  • LONG FORM CALIBRATION CERTIFICATE INCLUDEDNo
  • METRIC OR INCHInch,Metric
  • MINIMUM MEASUREMENT INCHES0
  • DATA OUTPUTYes
  • DIGITALYes
  • MEASURING FACE MATERIALStainless Steel
  • LUG OR FLAT BACKFlat
  • BRANDMitutoyo
  • CASEYes
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • RANGE INCHES.5
  • MANUFACTURERS PART NUMBER543-783B
  • MINIMUM MEASUREMENT MM0
  • FRACTION OPTIONNo
  • MAXIMUM MEASUREMENT INCHES0.5
  • MAXIMUM MEASUREMENT MM12.7
  • SERIESID-C
  • UPC603908567196
  • ACCURACY (+/- ) INCHES0.001
  • MEASURING FORCE (N)1.50
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 13, 2017

    Owner
    Your review:
    This is a great product with the Repeatability that is important.
  • Reviewer: Anonymous

    Date: April 07, 2015

    Great Indicator
    Your review:
    great indicator, does everything is says it will do. English & meteric.
Product Q & A

There are no questions for this product.

Popular item in this category

Mitutoyo 64PKA079 Dial Indicator and Magnetic Base Set

Item #: B611905

(1)

Ships same day.

$197.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 543-783B ID-C Series 0-.5" / 0-12.7MM Digimatic Electronic Indicator W/ Lug Back

Mitutoyo 543-783B ID-C Series 0-.5" / 0-12.7MM Digimatic Electronic Indicator W/ Lug Back

Item #: WBB611610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant