Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB228446

MPN #: 52-585-500-0

Fowler 52-585-500-0 Chrome Flex Mag and AGD Black Face Indicator Set

Product Description
Fowler® Chrome Flex Mag And AGD Black Face Indicator Set

Fowler® Chrome Flex Mag And AGD Black Face Indicator Sets include an AGD Indicator, a Flex Arm Mag Base and a Magnetic Indicator Back. The AGD Indicator has a dial diameter of 2-1/4", a travel of 1", a reading of 0.001", a continuous reading of 0.1" and a carbide tipped point for accuracy. The Flex Arm Mag Base has a corrosion resistant chrome plated flex arm, an 85 lb. pull magnet and a V-base for mounting on rounded surfaces. The Magnetic Indicator Back allows the indicator to be positioned on most metal surfaces. Features a protective coating and a shop-hardened case for easy storage and protection.

PRICE
$249.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Outside DiameterNone in
Dial Diameter2-1/4 in
Min Measurement0 in
Metric or InchInch in
Resolution/Graduation0.001 in

Product Details

TypeDial Indicator Set
Number of Pieces2
CaseYes
Measuring Face MaterialCarbide
Dial Face Color FamilyBlack
SeriesAGD 2
Data OutputNo
Dial Reading0-100
AGD Group2
StyleGeneral Purpose
Power SourceNone
Mechanical Or DigitalMechanical
Set ContentsDial Indicator, Magnetic Base
Fraction OptionNo
DescriptionDial Indicator Kit
Manufacturers Part Number52-585-500-0
Lug or Flat BackLug
BrandFowler

Compliance & Certifications

Long Form Calibration Certificate IncludedNo