Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D SmartTool™ Digital Level (In/Ft), 92296, Yellow, 120 cm
See all 21 items in product family

M-D SmartTool™ Digital Level (In/Ft), 92296, Yellow, 120 cm

Item #: WBB969679

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95
Product Information
Customer Review
Product Q&A
M-D SmartTool™ Digital Level (In/Ft), 92296, Yellow, 120 cm

SmartTool electronic level all ready to go in a 2 foot long aluminum frame. This level can measure all angles in a 360 degree range. Installing a deck, stair rail, extending a roof, or determining how much an old floor has sagged is simpler and less time consuming. The display even flips over with the level, and it shuts off automatically after 5 minutes when it is not being used, all this from a standard, 9-volt battery. Features include angle accuracy to 1/10 of a degree, a mode button that lets you see angles in three different ways (degrees, percent slope, or pitch), and Listen & Level(tm) ideal for poorly lit areas. The SmartTool allows hands-free operation as the audible tone alerts you when tool reaches level or plumb. Uses one 9-volt battery, not included.

Product Specifications

    • COLOR FINISHYellow
    • LENGTH INCHES50
    • DESCRIPTIONSmartTool™ Digital Level (In/Ft)
    • MANUFACTURERS PART NUMBER92296
    • WIDTH INCHES6.5
    • HEIGHT INCHES5.5
    • SIZE120 cm
    • CARTON QTY1
    • RANGE--
    • ACCURACY1/10 Of A Degree
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!