Measuring Tools
Related Products
This lightweight, durable, and easy-to-use solar power meter is essential for maximizing the efficiency of solar panel systems. The digital display provides real-time data on the amount of energy being received by solar panels, making it easy to monitor performance, identify or troubleshoot issues and track progress. The R8180 features a high-precision sensor, data hold, and min/max functions and is ideal for use by solar panel installers and maintenance teams. Features: Measures the solar power and transmission up to 2000W/m 2 , 634BTU/(ft 2 xh) Easy-to-read display with remote sensor ...
Johnson Professionals Choice 25' Power Tape Measure with confidence using Johnson's 25' Professional's Choice™ tape measure. The 1" Speed-Read™ blade features fractional graduations every 1/8" and a corrosion and abrasion resistant blade finish, so that it stays readable even after being subjected to jobsite abuse. This tape measure also comes with a durable triple rivet blade hook to keep the blade from slipping and features an impact resistant ABS case. And it features a durable steel belt clip for easy attachment and storage. The Professional's Choice Power Tape Measure is starting ...
This laser distance meter measures up to 328 feet (100 meters) and features a multi-line LCD display and the ability to calculate area, volume and sum of lengths. The R8010 is capable of retaining maximum and minimum readings and up to 20 measurements in memory. Includes Laser Distance Meter, Soft Carrying Case, Wrist Strap, Screwdriver and 2 x AAA Batteries. Features: Designed for one-handed operation User selectable unit of measure (imperial/metric) Laser target pointer Reference point selection (front or rear of instrument) Quick, self calculation with real-time readout Area, Volume ...
EPA regulations require all diesel engines manufactured on or after January 1, 2010 to meet lowered NOx emissions standards. Features: Most heavy duty engine (Class 7-8 trucks) manufacturers, have chosen to utilize SCR. This Includes Detroit Diesel (DD13, DD15, and DD16 models), Cummins (ISX line), PACCAR, and Volvo/Mack SCR-equipped engines require the periodic addition of Diesel Exhaust Fluid (DEF, a urea solution) to enable the process. DEF is available in a bottle from most truck stops, and some have installed bulk DEF dispensers near the Diesel Fuel pumps. However, to ensure the ...
Stanley® 33-115, PowerLock® Pocket Tape Rule W/Dia. Scale 1/4" x 10' Features: Polymer-coated blade withstands abrasion for long life. Chrome high-impact ABS case is job site tough. Slim case fits easily in pocket. Secure blade lock won't creep during measurements. Corrosion-resistant Tru-Zero™ end hook for accurate measurements. Back of blade provides scale that measures up to 3' diameter graduated in 1/64".