Take 15% off your entire order!

Offer applied at checkout

Fluke BP120MH Rechargeable Battery Pack for 43, 43B, & 123

Fluke BP120MH Rechargeable Battery Pack for 43, 43B, & 123

Item #: WBM1502229

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $133.77

Save $6.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BP120MH

Battery pack as replacement battery in the Fluke 120 series ScopeMeters and in the Fluke 43 and 43B Power Quality Analyzers. The BP120MH is a Nickel-Metal-Hydride Battery Pack, made specifically to support the ScopeMeters and Power Quality Analyzers mentioned. The battery capacity is 3000 mAh, this is 50% more than that of the original BP120. As a results, the instrument-user will benefit from a much longer '€˜up time'€™ than with the original NiCd battery, at the same volume and weight. The BP120MH is more environmental-friendly than the NiCd battery used before, as it contains no heavy metals. The battery pack can be charged while installed in the instrument, using the PM8907 power adapter/charger.

Product Specifications

  • TYPERechargeable Battery- 43, 43B, & 123
  • PACKAGE QUANTITY1
  • MANUFACTURERS PART NUMBERBP120MH
  • BRANDFluke Electronics
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated

Item #: M1502131

(8)

Ships same day.

$167.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fluke BP120MH Rechargeable Battery Pack for 43, 43B, & 123

Fluke BP120MH Rechargeable Battery Pack for 43, 43B, & 123

Item #: WBM1502229

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant