Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Calipers

Using two adjustable jaws, calipers are essential tools for precisely measuring the internal and external dimensions of an object. Digital calipers provide quick, accurate readings with LCD displays, perfect for machinists. Dial calipers offer traditional precision, ideal for workshop settings. For versatility, vernier slide calipers ensure reliable measurements in any workspace.
162 Results

Digital Calipers

Digital Calipers
Digital Calipers are ideal small parts measurement tools for industrial applications. With a digital readout, these electronic calipers provide quick and precise readings in various units. The large LCD screen allows for easy viewing, and the zero function ensures accurate relative measurements. Units of measurement, available size range, and degree of accuracy varies between models.
CompareImageMax MeasurementFraction OptionIP RatingAccuracy (+/-)Data OutputBrandModel #Price
Global Industrialā„¢ Digital Caliper Absolute Origin, 0-12"/300mm, IP54, Factory Calibration
12 in / 300 mm
No
IP54
0.002 in
Yes
Global Industrial
WB133791$119.95
Global Industrialā„¢ 0-6"/150MM Absolute Origin IP54 Digital Caliper W/ Factory Calibration
6 in / 150 mm
No
IP54
0.02 in
Yes
Global Industrial
WB534802$99.95
Global Industrialā„¢ Digital Caliper Absolute Origin, 0-8"/200mm, IP54, Factory Calibration
8 in / 200 mm
No
IP54
0.0015 in
Yes
Global Industrial
WB133790$149.95
Mitutoyo 500-196-32 Digimatic 0-6''/150MM Stainless Steel Digital Caliper
6 in / 150 mm
No
None
0.001 in
No
Mitutoyo
Ships Same Day
WB534250
$179.95
Mitutoyo 500-173-32 Digimatic 0-12''/300MM Stainless Steel Digital Caliper W/ Data Output
12 in / 300 mm
No
None
0.0015 in
Yes
Mitutoyo
Ships Same Day
WBB611878
$695.00
Fowler 54-100-042-1 Xtra-Range 0-40''/1000MM Elongated Jaws Stainless Digital Caliper W/ Data Output
40 in / 1000 mm
No
None
0.003 in
Yes
Fowler
Ships Same Day
WBB228412
$2,019.00
iGAGING Digital Caliper, IP54 w/ 24" Range
24 in / 600 mm
-
IP54
0.001 in
Yes
iGAGING
Ships Same Day
WBB3126733
$265.95
Mitutoyo 500-197-32 Digimatic 0-8''/200MM Stainless Steel Digital Caliper
8 in / 200 mm
No
None
0.001 in
No
Mitutoyo
Ships Same Day
WB534254
$259.95
iGAGINGĀ® EZ-Cal X-Large Digital Display Caliper, IP54, Range 0 - 6"/150mm
6 in/150 mm
Yes
IP54
-
No
iGAGING
WBB3220207$29.95
Mitutoyo 500-753-20 Digimatic 0-8''/200MM IP67 Stainless Steel Digital Caliper
8 in / 200 mm
No
IP67
0.001 in
No
Mitutoyo
Ships Same Day
WBB611542
$315.95
Showing 1-10 of 120 results

Dial Calipers

Dial Calipers
Dial Calipers are vernier scales with large circular dials for easy readouts and measurements. Our heavy duty calipers are designed for precise measurements of outside dimensions in both metric and imperial units. The sliding action ensures smooth operation, while the locking screw secures the measurement in place. Choose from various models, including extended dial calipers, to meet your needs.
Showing 1-10 of 26 results

Vernier Slide Calipers

Vernier Slide Calipers
Vernier Slide Calipers are ideal for various industrial measuring applications. The vernier scale provides fine incremental measurements in various units for inside, outside, depth, and step dimensions. The smooth slider makes our vernier calipers easy to use, while a locking screw securely holds measurements in place. These calipers are designed to withstand rigorous use.

Spring Calipers & Dividers

Spring Calipers & Dividers
Spring Calipers & Dividers offer accurate marking and measuring of small parts. These tools have adjustable jaws for precise measurements and a spring-loaded mechanism to ensure consistent tension for easy opening and closing. Our digital spring calipers have an easy-to-read digital display for both inside and outside measurements. Choose from inside and outside spring calipers.

Precision Measuring Sets

Precision Measuring Sets
Achieve accurate and consistent measurements with our Precision Measuring Tool Sets for machining applications. These sets come equipped with various high precision calipers, including stainless steel dial, digital, and digimatic models as well as micrometers and depth gauges. Our precision calipers are carefully crafted for accuracy and durability, allowing for reliable measurements each time.

Caliper Data Output Cables & Accessories

Caliper Data Output Cables & Accessories
Caliper Data Output Cables & Accessories expand the capabilities of your device. Caliper accessories allow you to connect devices to compatible caliper data output hardware with the scale cables, enabling data transfer to streamline the measurement process. The caliper depth base attachment offers support for measuring deep holes with a caliper depth rod. Additional specifications vary per model.