Mahr MarCal 18 EWRi Digital Workshop Caliper with Integrated Wireless, IP65, Range 20"/500 mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarCal 18 EWRi (4112572) extends workshop measurement capability to 20"/500mm for larger industrial components. Resolution of 0.0005"/0.01mm provides precision across the extended range. IP65 protection guards against dust and water spray while integrated wireless transmission streamlines data collection. Robust construction designed for heavy workshop use. Features include Reference System, PRESET function, mm/inch conversion, direction reversal, and auto ON/OFF. Large high-contrast display ensures readability in production environments. Includes battery, test certificate, and instruction manual. Ideal for heavy manufacturing, large component fabrication, and industrial quality control.
PRICE
$1,409.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 20 in / 500 mm |
| Resolution/Graduation | 0.0005 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.0015 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | IP65 |
| Manufacturers Part Number | 4112572 |
| Brand | Mahr |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |