Mahr MarCal 18 EWRi Digital Workshop Caliper with Integrated Wireless, IP65, Range 40"/1000 mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr MarCal 18 EWRi (4112574) is the extended-range workshop caliper with 40"/1000mm capacity for oversized industrial components. Resolution of 0.0005"/0.01mm maintains precision across the extensive range. IP65 protection and integrated wireless transmission enable modern quality control workflows in demanding environments. Heavy-duty construction withstands rigorous workshop conditions. Features include Reference System for instant measurement readiness, PRESET function, mm/inch conversion, and auto ON/OFF. Large display ensures easy reading from a distance. Includes battery, test certificate, and instruction manual. Designed for large-scale manufacturing, shipbuilding, and heavy industrial applications.
PRICE
$2,269.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 40 in / 1000 mm |
| Resolution/Graduation | 0.0005 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.0025 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | IP65 |
| Manufacturers Part Number | 4112574 |
| Brand | Mahr |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |