Take 15% off your entire order!

Offer applied at checkout

RIDGID® 41015 Replacement Crank Handle for 450 Series Chain Vise

RIDGID® 41015 Replacement Crank Handle for 450 Series Chain Vise

Item #: WBB325031

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.75 up to 10% OFF

Price: $19.67

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chain Vise Crank Handle

Product Specifications

  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • BRANDRIDGID®
  • PIPE CAPACITY--
  • TYPEFor RIDGID Chain Vises
  • MANUFACTURERS PART NUMBER41015
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.66 lbs
  • MANUFACTURER PART NUMBER41015
  • DESCRIPTIONCrank Handle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Magnetic Vise Jaw Liners

$20.25

Popular item in this category

Wilton 78b, Magnetic Maple Jaw Inserts, 4" X 7" Jaw Width

Item #: B503914

Not Yet Rated

Usually ships in 2 to 5 days

$25.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 41015 Replacement Crank Handle for 450 Series Chain Vise

RIDGID® 41015 Replacement Crank Handle for 450 Series Chain Vise

Item #: WBB325031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant