Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multi Process Welding Systems

Multi-process welding systems provide the flexibility to perform various techniques using a single machine. They combine multiple processes into one unit, reducing the need for separate machines, which leads to space savings and cost efficiency. Multi-process welding machines are ideal for automotive, construction, and maintenance settings.
48 Results
Multi Process Welding Machines

Multi Process Welding Machines

CompareImageWidthProcessVoltageOutputDuty CycleAmperageModel #Price
Lincoln Electric® PowerMig® 140MP® Multi-Process Welder, 140A, 60 Hz, Red
8-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
115 V
30-140A BTU
95A @ 60%
30-140 A
WBB3173122$1,449.00
Lincoln Electric® S500 Power Wave Advanced Process Welder & Power Feed 84 Ready-Pak, 550A, Red
14 in
Stick, DC TIG, Pulsed DC TIG, MIG, Pulsed MIG, Flux-Cored
200/208, 220/230/240, 380/400/415, 460, 575 V
5 - 550A BTU
550 A @ 40%, 450 A @ 100%
5 - 550 A
WBB3173226$30,765.00
Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, 140A, 60 Hz, Red
10-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/230 V
20-140A BTU
215A @ 30%
20-140 A
Ships Same Day
WBB3173184
$2,849.00
Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, One-Pak, 140A, 60 Hz, Red
10-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/230 V
20-140A BTU
215A @ 30%
20-140 A
WBB3173185$4,199.00
Forney 220 Multi-Process (MP) Welder, 120/230V, DC, 10-220A, 60Hz, Green
13-3/8 in
MIG, Stick, DC TIG
120/230 V
10 - 220A BTU
40% @ 200A
-
WBB2346858$2,049.00
Lincoln Electric® Flextec 650X Multi-Process Welder w/ CrossLinc Technology, 815A, 50/60Hz, Red
16-1/8 in
Stick, Gouging, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded
380/460/575 V
10 - 815A BTU
650 A @ 100%, 750A @ 60%
10 - 815 A
WBB3173074$13,119.00
Lincoln Electric® VRTEX® 360 Compact Virtual Reality Welding Simulator, 120A, Black
11-5/8 in
Simulated Stick, Simulated TIG, Simulated MIG
115 - 230 V
-
-
120 A
WBB3774972$32,959.00
Lincoln Electric® Ranger® 260MPX™ Engine Driven Welder, Kohler, 260A, 60 Hz, Red
20 in
Stick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/240 V
35 - 260A BTU
260 A @ 100%
35 - 260 A
WBB3173084$9,899.00
Forney® 190 MP 4-in-1 Multi-Process Welder Machine, 120/240 V
12-7/8 in
GMAW, SMAW, FCAW, GTAW
120/240 V
-
Stick/TIG: 190A @ 30%, MIG: 190A @ 25%
190 A
WBB3160014$1,525.00
Lincoln Electric® Ranger® 330MPX Engine Driven Welder, Kohler CH740, 330A, 60 Hz, Red
20 in
Stick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/240 V
25 - 330A BTU
330 A @ 100%
25 - 330 A
WBB3173101$12,119.00
Showing 1-10 of 45 results
Multi Process Machine Accessories

Multi Process Machine Accessories