Pipe Welding Layout & Preparation Tools
Brand
Length
Height
Price
Related Products
Centering heads aid in the settings of centerlines, establishing angles and marks for butt-ins, locating points inside pipes and tanks, laying out keyways, and measuring declivity. Key The Jumbo #6 Model may be used on pipes 1" in diameter and larger. Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. Features: Features a 4" Y-type head fitted with an adjustable dial bubble protractor (DSL) Hardened centering pin can be used with a small mallet or tapping ...
Features: The Magnetic Burning Guide (#28) by Jackson Safety® is designed for use with a burning torch or as a straight edge It's cast of strong, durable material to withstand heat and spatter The tool's base has three 30-pound pull cast-in magnets for use in any position, and a 24-inch blade on a raised plane, which is standard It's made of durable material to withstand heat and platter and is must-have pipe welding tool that is safe and dependable Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding ...
The Flextur™ Packing Station Tool Holder is the ideal solution for keeping tape guns organized, accessible, and ready for use. Designed for ergonomic efficiency, it fits most tape guns and integrates seamlessly with Flextur's™ steel pegboard and tool board systems. You can easily move or reposition the holder to match your workflow, helping reduce wasted motion and improve productivity. American Made in Dalton, Ohio U.S.A.
Features: Jackson Safety® Multi-Trammel Heads comes included with an allen wrench, soapstone and scribe, with screws squared on back for perpendicular alignment These tools feature radius set points, cast-in alignment and a marking pointer for easy setting; 1-1/2" circle marks to any diameter needed, depending on the length of tube used as a compass bar Equipped with 1/4" screws, the stationary head holds 1/4" in case hardened center points Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and ...
Centering heads aid in the settings of centerlines, establishing angles and marks for butt-ins, locating points inside pipes and tanks, laying out keyways, and measuring declivity. Key The Standard #6 Model may be used on pipes 1/2" in diameter and larger. Features: Designed for use with Jumbo Contour Markers, the adapter simplifies handling and increases capacity design Allows the use of all four sides of the contour marker and allows marking on small tube diameter, more than nipples, old welding or wrapped tube Offers designs with compound angles through a single adjustment, or any ...