discount codeFree shipping over 300

Applied at checkout

Metal Man Easy Feed Spool Gun EZFSG2

Metal Man Easy Feed Spool Gun EZFSG2

Item #: WBB2309952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $248.95

Quantity

Popular item in this category

Circle Cutting Attachments - For Series 1 Tips

Usually ships in 5 to 8 days

Not Yet Rated

$195.95

Customers Also Viewed

Metal Man Easy Feed Spool Gun EZFSG2

The METAL MAN EZ FEED SPOOLGUN is designed to connect to select Metal Man welders only. It is used to feed wires that are difficult to feed through the standard MIG torch. Most often this is used for aluminum wires, but any type of wire can be used on 4 inch spools. With the 4 inch spool mounted right on the Spool Gun, the distance the wire has to travel is greatly reduced, resulting in less feeding problems and better overall welds. The METAL MAN EZ FEED SPOOLGUN is rated at a 35% Duty Cycle @ 200 amp when using CO2 gas and is rated at a 35% Duty Cycle @ 160 amp when using Argon gas. This spool gun is capable of running .030 and .035 wires and is ideal for light fabrication and welding repair.

Product Specifications

  • BRANDMetal Man
  • MANUFACTURERS PART NUMBEREZFSG2
  • LENGTH INCHES120
  • WIDTH INCHES15
  • HEIGHT INCHES3
  • INCLUDED ACCESSORIES.030 contact tip, drive roll, MIG Nozzle
  • WEIGHT LBS.6
  • TORCH LENGTH10 ft.
  • DUTY CYCLE35% @ 160A
  • PROCESSMIG, Flux Core
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metal Man Easy Feed Spool Gun EZFSG2

Metal Man Easy Feed Spool Gun EZFSG2

Item #: WBB2309952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top