Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172934

MPN #: K4528-1

Lincoln Electric® Magnum® PRO 100L Welding Gun with 4-Pin Connector, 10'L Cable

Product Description
Magnum® PRO Semi-Automatic MIG welding gun with 100A 100% mixed gas duty cycle with 4-pin connector and 10 ft. cable.

The Magnum® PRO 100L is the most lightweight and compact gun in the Magnum® PRO L-series family. It is ideal for most home, farm, and small shop projects, as well as auto body work and light maintenance and repair applications.

Features:
  • Premium Tip Performance - The large mass of the Magnum PRO® Copper Plus°Contact tips help disperse heat, keeping tips cooler and expanding their life. TheAnti-Seize threads prevent tips from seizing in the diffuser
  • Comfortable Grip - The lightweight curved handle with soft rubber over molding enhances comfort and allows for an easier grip of the gun
  • 100% Duty Cycle - The 100L runs at 100% duty cycle using mixed gas, helping it withstand tough jobs
  • Wire Diameter Range - 0.25-0.45 in (0.6 - 1.2 mm)
  • Compatible with the POWER MIG® 140C, 180C and 180 Dual
What's Included:
  • (1) Welding Gun with 10 ft (3m) Cable
  • (1) KP2744-025T Tapered Contact Tip 0.025 in
  • (1) KP2744-035T Tapered Contact Tip 0.035 in
  • (1) KP3076-1 Gas Diffuser
  • (1) KP3075-1-50F Gas Nozzle
  • (1) KP35-40-15 Gun Liner
  • (1) Integrated Gun Connector


PRICE
$449.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Duty Cycle100A @ 100%
Package Quantity1
DescriptionWelding Gun
ApplicationRepair Welding
Manufacturers Part NumberK4528-1
Amperage100 A
For Use WithPOWER MIG® 140C, 180C, 180 Dual
ProcessMIG or Flux Core
BrandLincoln Electric

Warranty

Warranty90 Days yr