Pipe Welding Layout & Preparation Tools
Brand
Length
Height
Price
Related Products
Features: The Magnetic Burning Guide (#28) by Jackson Safety® is designed for use with a burning torch or as a straight edge It's cast of strong, durable material to withstand heat and spatter The tool's base has three 30-pound pull cast-in magnets for use in any position, and a 24-inch blade on a raised plane, which is standard It's made of durable material to withstand heat and platter and is must-have pipe welding tool that is safe and dependable Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding ...
Centering heads aid in the settings of centerlines, establishing angles and marks for butt-ins, locating points inside pipes and tanks, laying out keyways, and measuring declivity. Key The Jumbo #6 Model may be used on pipes 1" in diameter and larger. Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. Features: Features a 4" Y-type head fitted with an adjustable dial bubble protractor (DSL) Hardened centering pin can be used with a small mallet or tapping ...
What shop that does welding doesn't have some sort of welding rotator? If your shop is one of those, look not further than the WJT-WP6UW-16 6" Manual weld positioner. This is the perfect compliment to our Baileigh® 16mm welding tables. the best part, it wont brake the bank. Using you-weld technology helps keep the cost low. From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need. ...
Centering heads aid in the settings of centerlines, establishing angles and marks for butt-ins, locating points inside pipes and tanks, laying out keyways, and measuring declivity. Key The Standard #6 Model may be used on pipes 1/2" in diameter and larger. Features: Designed for use with Jumbo Contour Markers, the adapter simplifies handling and increases capacity design Allows the use of all four sides of the contour marker and allows marking on small tube diameter, more than nipples, old welding or wrapped tube Offers designs with compound angles through a single adjustment, or any ...
Features: Made with an anodized rust proof aluminum for lasting protection Arms are precisely aligned with spring tension joints to guarantee accuracy and rigidity Holder accommodates flat or round soapstone and pencils; Soapstone crayon is included Heavy duty friction joints maintain rigidity and precision Marker for up to 20" in radius in pipe diameter Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries