Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676402

MPN #: 148-2000/11

PIP Top Grain Goatskin Leather Protector For Novax® Gloves, Gauntlet, Size 11

Product Description
PIP® Top Grain Goatskin Leather Protector for Novax® Gloves - Drivers Style

For use with Class 00-0 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.

Features:
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Fourchettes between the fingers enhance the natural contour of the glove for a better fit
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) Standard


PRICE
$36.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Size11

Product Details

TypeGlove Protectors
Class00-0
ColorBrown
SeriesNovax
Cuff StyleGauntlet
Grip MaterialTop Grain Goatskin
IncludesLeather Protectors
MaterialGoatskin
DescriptionLeather Protector Glove
Package Quantity1 Pair
Manufacturers Part Number148-2000/11
Max Use AC Voltage1000
BrandPIP

Compliance & Certifications

CertificationsASTM F696-06